Close
Filters
Search

Filler VAKU 20

Article No. 089260202
Filler, VAKU 20 FILR-FINE-(VAKU-20)-2000G
€21.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces

Finely matched filler and resin combinations

  • Non-porous and closed filling
  • Low dust build-up during sanding

Quick drying

Saves time as further processing can continue directly (sanding, filling and applying top coat)

Easy to sand

  • User friendly
  • Simplifies further processing of the object

Brilliant white pigmentation

  • Optimum surface and preparation for top-coat paint
  • Ideal for use in model and furniture construction

Temperature-resistant up to 80°C

Notice

Tip: Before the final coating, skim the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction)

Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 2 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces

Finely matched filler and resin combinations

  • Non-porous and closed filling
  • Low dust build-up during sanding

Quick drying

Saves time as further processing can continue directly (sanding, filling and applying top coat)

Easy to sand

  • User friendly
  • Simplifies further processing of the object

Brilliant white pigmentation

  • Optimum surface and preparation for top-coat paint
  • Ideal for use in model and furniture construction

Temperature-resistant up to 80°C

Notice

Tip: Before the final coating, skim the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction)

Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 2 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Automotive/cargo


For eliminating minor paint damage, scratches and for closing pores and uneven areas in filling and universal filling applications.



Metal


Extremely fine surface processing to ensure an optimum finish.



Wood


Suitable as a fine filler or universal filler for all types of wood. Not suitable for oily types of wood. Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free from grease



Sand surfaces



Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent possible complaints, always ensure the correct dosing ratio of filler to hardener is used


Dosing: 2% hardener



Pot life


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet sand only once completely dry
Products specifications
Smell/fragrance Characteristic
Weight of content 1960 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour White
Hardener content 2 %
Density 1.109 g/cm³
Density conditions at 20°C
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 2 g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no. 058130..., 058131..., 0581330...

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Smell/fragrance Characteristic
Weight of content 1960 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour White
Hardener content 2 %
Density 1.109 g/cm³
Density conditions at 20°C
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 2 g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no. 058130..., 058131..., 0581330...
Related Product
Close