Close
Filters
Search

Filler VAKU 40

Article No. 089260402
Filler, VAKU 40 FILR-FILL-(VAKU-40)-1800G
€24.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Filler for filling and levelling deep uneven surfaces and scratches

Specific weight reduced by 30%

  • Extremely easy to sand and minimal dust build-up
  • User-friendly

Quick-drying

Ensures fast further processing that will save you time

High filling power and high stability under load

Heat-resistant up to 80°C

Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Filler for filling and levelling deep uneven surfaces and scratches

Specific weight reduced by 30%

  • Extremely easy to sand and minimal dust build-up
  • User-friendly

Quick-drying

Ensures fast further processing that will save you time

High filling power and high stability under load

Heat-resistant up to 80°C

Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood


Suitable for use on all material substrates



Auto/cargo


In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler



Metal


As filler in prototype construction and for levelling out blowholes and welding spots



Wood


Ideal for use as repair putty in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for oily types of wood,

Instructions

The application surface must be clean, dry and free from grease



Depending on the surface structure, surfaces should be coarsely sanded to achieve optimum adhesion


  • Iron, steel and zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240


Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent complaints, it is important to ensure the correct dosing ratio between the filler and hardener


Dosing: 2% hardener



Working time


4-5 minutes 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80–280

  • Wet only when completely dry
Products specifications
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester
Colour Light beige
Hardener content 2 %
Density 1.592 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration g/l
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester
Colour Light beige
Hardener content 2 %
Density 1.592 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration g/l
Shelf life from production 12 Month
Close