Close
Filters
Search

Filler VAKU 50

Article No. 089260501
Filler, VAKU 50 FILR-PLA-(VAKU-50)-1000G
€14.87 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Elastic contour filler, specifically for use on paintable plastic parts

High degree of elasticity

Ideal for modelling and touching up contours

Excellent adhesion

Short drying time

Saves time as further processing can continue directly

Easy to sand

User friendly

Can also be used on other material substrates

Multifunctional

Maximum permissible VOC content of VAKU 50: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 3 g/l.

Heat-resistant up to 80°C

Notice

Tip: Preliminary tests are recommended due to the broad range of mixed plastics! Pre-treatment with a 1-component plastic primer is advisable to ensure optimum adhesion.

Not suitable for repairing breakage points.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Elastic contour filler, specifically for use on paintable plastic parts

High degree of elasticity

Ideal for modelling and touching up contours

Excellent adhesion

Short drying time

Saves time as further processing can continue directly

Easy to sand

User friendly

Can also be used on other material substrates

Multifunctional

Maximum permissible VOC content of VAKU 50: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 3 g/l.

Heat-resistant up to 80°C

Notice

Tip: Preliminary tests are recommended due to the broad range of mixed plastics! Pre-treatment with a 1-component plastic primer is advisable to ensure optimum adhesion.

Not suitable for repairing breakage points.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Auto/cargo:


In vehicle manufacturing and for repairing vehicles. Elastic filler for repairing scratches, indents and contours (e.g. contact damage on bumpers) on paintable plastic parts.



Metal:


Elastic filler for repairing scratches, recesses and contours on paintable plastic parts.

Instructions

The surface must be clean, dry and free from grease. Sand surfaces Wherever possible, only sand polyester material when dry due to its sensitivity to water. See separate information on wet sanding.

Products specifications
Contents 590 ml
Smell/fragrance Characteristic
Weight of content 970 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Styrene
Colour Anthracite
Hardener content 2 %
Density 1.858 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 3 g/l
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Contents 590 ml
Smell/fragrance Characteristic
Weight of content 970 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Styrene
Colour Anthracite
Hardener content 2 %
Density 1.858 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 3 g/l
Shelf life from production 12 Month
Related Product
Close