Close
Filters
Search

Flat conn. cont. Junior Timer (JT) 2.8

Article No. 05589909
Flat plug contact Junior Timer (JT) 2.8 BLDETRMLCNTCT-(SN)-(2,8X0,8)-(0,5-1,5)
€15.87 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Min./max. diameter of insulation 2.0-3.0 mm
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Min./max. diameter of insulation 2.0-3.0 mm
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated
Close