Close
Filters
Search

Flat conn. cont. Junior Timer (JT) 2.8

Article No. 05589969
Flat plug contact Junior Timer (JT) 2.8 BLDETRMLCNTCT-(SN)-2,8X0,8-(1,5-2,5SMM)
€11.68 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Min./max. diameter of insulation 3.0-4.3 mm
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Min./max. diameter of insulation 3.0-4.3 mm
Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated
Close