Close
Filters
Search

Flat connector contact M/P SLD 1.5

Article No. 055899541
Flat plug contact M/P SLD 1.5 BLDETRMLCNTCT-(SN)-1,5MM-BO3,4-(0,5-1,0)
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Sealed
Min./max. wire cross section 0.5-1 mm²
Min./max. diameter of insulation 1.2-2.1 mm
Nominal size of flat plug/push connector/blade connector 1.5 mm
Seal diameter 3.40 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Sealed
Min./max. wire cross section 0.5-1 mm²
Min./max. diameter of insulation 1.2-2.1 mm
Nominal size of flat plug/push connector/blade connector 1.5 mm
Seal diameter 3.40 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated
Related Product
Close