Close
Filters
Search

Single wire seal (SEAL)

Article No. 055899142
Single wire seal (SEAL) SNGLWRESEAL-RED-(2,5-3,3MM)-D3,4MM
€12.47 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For non-insulated cable connectors
For non-insulated cable connectors
Products specifications
Seal diameter (C) 3.40 mm
Min./max. diameter of insulation (A) 2.5-3.3 mm
Suitable for hole diameter 5.15 mm
Collar diameter (F) 6.10 mm
Length 7.80 mm
Colour Red

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Seal diameter (C) 3.40 mm
Min./max. diameter of insulation (A) 2.5-3.3 mm
Suitable for hole diameter 5.15 mm
Collar diameter (F) 6.10 mm
Length 7.80 mm
Colour Red
Close