Close
Filters
Search

Flat connector MINI MIC SRS 1.5

Article No. 055899581
Flat plug, MINI MIC SRS 1.5 FLPLG-(1,5X0,8)-BO3,40-(0,75-1,5SMM)
€30.68 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Sealed
Min./max. wire cross section 0.75-1.5 mm²
Min./max. diameter of insulation 1.7-2.4 mm
Nominal size of flat plug/push connector/blade connector 1.5 x 0.8 mm
Seal diameter 3.40 mm
Material Brass
Surface Tin plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Sealed
Min./max. wire cross section 0.75-1.5 mm²
Min./max. diameter of insulation 1.7-2.4 mm
Nominal size of flat plug/push connector/blade connector 1.5 x 0.8 mm
Seal diameter 3.40 mm
Material Brass
Surface Tin plated
Related Product
Close