Close
Filters
Search

Flat nose pliers DIN ISO 5745

Article No. 071501564
Flat nose pliers DIN ISO 5745 FLPLRS-(LONG-JAWS)-BLACK/RED-L160MM
€12.39 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • High-quality tool steel ensures high durability and precision of gripping surfaces
  • Jaws serrated at front, long design
  • Surface entirely polished and sealed with clear lacquer
  • Double-dipped PVC handle casing
  • Lap joint
  • High-quality tool steel ensures high durability and precision of gripping surfaces
  • Jaws serrated at front, long design
  • Surface entirely polished and sealed with clear lacquer
  • Double-dipped PVC handle casing
  • Lap joint
Application area

For gripping and perpendicular bending of wire and sheet metal

Products specifications
Length (l) 160 mm
Length in inches (L) 6 1/4 in
Jaws length (L3) 52 mm
Jaws thickness (T1) 9 mm
Jaw-tips width (W4) 3 mm
Type of joint Engaged
Material Steel
Material of the grip handle Polyvinyl chloride
Version Twice plunged
Jaws width (W3) 17 mm
Jaw-tips thickness (T2) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 160 mm
Length in inches (L) 6 1/4 in
Jaws length (L3) 52 mm
Jaws thickness (T1) 9 mm
Jaw-tips width (W4) 3 mm
Type of joint Engaged
Material Steel
Material of the grip handle Polyvinyl chloride
Version Twice plunged
Jaws width (W3) 17 mm
Jaw-tips thickness (T2) 9 mm
Close