Pliers, Pincers and Tweezers
>
Flat nose pliers/round nose pliers
>
Flat nose pliers
Flat nose pliers
Electronics flat nose pliers
Flat nose pliers DIN ISO 5745
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€31.00 inc. VAT
Jaw_tips thickness _T2_
4 mm (1)
9 mm (1)
Length in inches _L_
6 1/4 in (1)
Length _l_
120 mm (1)
160 mm (1)
Jaws width _W3_
17 mm (1)
9.8 mm (1)
Jaw_tips width _W4_
1.6 mm (1)
3 mm (1)
Version
Twice plunged (1)
Jaws length _L3_
22.5 mm (1)
52 mm (1)
Material of the grip handle
Polyvinyl chloride (1)
Type of joint
Engaged (1)
Jaws thickness _T1_
6.3 mm (1)
9 mm (1)
Material
Steel (2)
Packaging Unit
1 (2)
10 (2)
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
Polishing pads
Soapstone chalk
Compact pipe cutter
Maintenance set
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Flat nose pliers
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
071501564
Flat nose pliers DIN ISO 5745
Flat nose pliers DIN ISO 5745 FLPLRS-(LONG-JAWS)-BLACK/RED-L160MM
€12.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140730
Electronic flat nose pliers
Electronics flat nose pliers FLPLRS-ELECTRONIC-L120MM
€36.01 inc. VAT