Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040727
DIN 125 galvanised steel, 140 HV WSH-DIN125-A-140HV-(A2K)-D2,7
€1.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 galvanised steel, blue passivated (A2K)
DIN 125 galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw thread M2.5
Internal diameter (d1) 2.7 mm
Outer diameter (d2) 6 mm
Thickness (h1) 0.5 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M2.5
Internal diameter (d1) 2.7 mm
Outer diameter (d2) 6 mm
Thickness (h1) 0.5 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Form A
Close