Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04126
DIN 125 stainless steel A4 140 HV plain WSH-DIN125-A-140HV-A4-D6,4
€1.77 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 stainless steel, A4
DIN 125 stainless steel, A4
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1.6 mm
Standards DIN 125
Material Stainless steel A4
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 12 mm
Thickness (h1) 1.6 mm
Standards DIN 125
Material Stainless steel A4
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close