Close
Filters
Search

Floor jack 2.5 tonnes

Article No. 071554925
Hydraulic trolley jack Standard w/o foot pedal TRLYJACK-STEEL-(75-510MM)-2,5T
€393.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Made of steel with screw holder
  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
  • Very compact and robust design
  • Two-piece lifting rod, lower lifting rod with rubber coating
  • Saddle cushion made of oil-resistant rubber
  • Built-in grab handles
Made of steel with screw holder
  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
  • Very compact and robust design
  • Two-piece lifting rod, lower lifting rod with rubber coating
  • Saddle cushion made of oil-resistant rubber
  • Built-in grab handles
Products specifications
Load capacity 2500 kg
Min. height (A) 75 mm
Max. height (B) 510 mm
Width 380 mm
Length 790 mm
Height 215 mm
Number of rolls 4 PCS
Product weight (per item) 32800 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Load capacity 2500 kg
Min. height (A) 75 mm
Max. height (B) 510 mm
Width 380 mm
Length 790 mm
Height 215 mm
Number of rolls 4 PCS
Product weight (per item) 32800 g
Close