Car/comm. vehicle workshop equipment
>
Lifting devices, vehicle
>
Trolley jack
>
Hydraulic trolley jack Standard w/o foot pedal
Refine
Load more results...
×
Price Range
Min:€333.00 inc. VAT
Max:€334.00 inc. VAT
Width
380 mm (1)
Height
215 mm (1)
Number of rolls
4 PCS (1)
Length
790 mm (1)
Min_ height _A_
75 mm (1)
Load capacity
2500 kg (1)
Max_ height _B_
510 mm (1)
Product weight _per item_
32800 g (1)
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
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB
Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm
Clamping pin/clamping sleeve - slotted, heavyweight design
WÜPOFAST®, blue galvanised Particle board screw
Low Ankle Safety Shoe “Sprint” S1
S5 PVC GREEN SAFETY BOOTS
Popular tags
construction
offer
set
triple
vacuum
Hydraulic trolley jack Standard w/o foot pedal
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
071554925
Floor jack 2.5 tonnes
Hydraulic trolley jack Standard w/o foot pedal TRLYJACK-STEEL-(75-510MM)-2,5T
€393.15 inc. VAT