Close
Filters
Search

Floor jack 3 tonnes

Article No. 07155493
Hydraulic trolley jack flat design TRLYJACK-FL-TYPE-(65-510MM)-3T
€688.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flat design
  • Very low underrun depth for using lowered vehicles up to 70 mm
  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
  • Lifting only possible via lever
  • Very robust design
  • Two-piece lifting rod, lower lifting rod with rubber coating
  • Saddle cushion made of oil-resistant rubber
  • Ideal for daily workshop use
Flat design
  • Very low underrun depth for using lowered vehicles up to 70 mm
  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers
  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation
  • Lifting only possible via lever
  • Very robust design
  • Two-piece lifting rod, lower lifting rod with rubber coating
  • Saddle cushion made of oil-resistant rubber
  • Ideal for daily workshop use
Products specifications
Load capacity 3000 kg
Min. height (A) 70 mm
Max. height (B) 510 mm
Width 190 mm
Length 840 mm
Height 400 mm
Number of rolls 4 PCS
Product weight (per item) 51500 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Load capacity 3000 kg
Min. height (A) 70 mm
Max. height (B) 510 mm
Width 190 mm
Length 840 mm
Height 400 mm
Number of rolls 4 PCS
Product weight (per item) 51500 g
Close