Car/comm. vehicle workshop equipment
>
Lifting devices, vehicle
>
Trolley jack
>
Hydraulic trolley jack flat design
Refine
Load more results...
×
Price Range
Min:€583.00 inc. VAT
Max:€584.00 inc. VAT
Width
190 mm (1)
Height
400 mm (1)
Number of rolls
4 PCS (1)
Length
840 mm (1)
Min_ height _A_
70 mm (1)
Load capacity
3000 kg (1)
Max_ height _B_
510 mm (1)
Product weight _per item_
51500 g (1)
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
Washer with large outside diameter
Female thread sleeve WIT
Dry wall screw with double-start thread
Centre punch setting jig
Insulation anchor W-ID
Claw gripper, flexible
Popular tags
construction
offer
set
triple
vacuum
Hydraulic trolley jack flat design
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
07155493
Floor jack 3 tonnes
Hydraulic trolley jack flat design TRLYJACK-FL-TYPE-(65-510MM)-3T
€688.08 inc. VAT