Close
Search

Food-grade silicone acetate

Article No. 08925503
Acetate food grade SILSEAL-ACE-FOODGRADE-SST-310ML
€23.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

Tested product features

  • Meets the requirements of NSF/ANSI Standard 61
  • Sensor testing for food

Tested by Stegmann Laboratory

  • Can be used in food handling and processing operations

Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)

  • In aquarium construction
  • Can be used in the drinking water sector

KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)

  • In the drinking water sector

DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen

  • Resistant to micro-organisms
  • In cleanrooms

Broad adhesive range

  • Adhesion to a range of substrates present in the food processing sector
  • Also adheres to artificial stone

High level of safety

10-year guarantee* regarding resistance to weathering, UV and ageing, and regarding colour fastness

High resistance to chemicals

Good smoothing properties

Building material class B2 in accordance with DIN 4102

Notice

Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Not suitable for non-ferrous metals and metals without corrosion protection. Food-grade silicone acetate is not suitable for bonding or filling cavities.

Silicone has a tendency to discolour in dark areas where there is no UV exposure.

Due to various colour definitions, we recommend using the colour chart, art. no. 5995000406, to ensure precise colour-matching.

*This 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

**Due to the various types of stainless steel, we recommend you carry out preliminary testing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

Tested product features

  • Meets the requirements of NSF/ANSI Standard 61
  • Sensor testing for food

Tested by Stegmann Laboratory

  • Can be used in food handling and processing operations

Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)

  • In aquarium construction
  • Can be used in the drinking water sector

KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)

  • In the drinking water sector

DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen

  • Resistant to micro-organisms
  • In cleanrooms

Broad adhesive range

  • Adhesion to a range of substrates present in the food processing sector
  • Also adheres to artificial stone

High level of safety

10-year guarantee* regarding resistance to weathering, UV and ageing, and regarding colour fastness

High resistance to chemicals

Good smoothing properties

Building material class B2 in accordance with DIN 4102

Notice

Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Not suitable for non-ferrous metals and metals without corrosion protection. Food-grade silicone acetate is not suitable for bonding or filling cavities.

Silicone has a tendency to discolour in dark areas where there is no UV exposure.

Due to various colour definitions, we recommend using the colour chart, art. no. 5995000406, to ensure precise colour-matching.

*This 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

**Due to the various types of stainless steel, we recommend you carry out preliminary testing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Sauer silicones (acetate systems)
Colour Stainless steel coloured<br>Chrome coloured
Density/conditions 1.04 g/cm³ / at 20°C
Continuous motion absorption 25 %
Shore A hardness 25
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 180 °C
Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
Min. skin-formation time 10 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. breaking elongation 500 %
Fungicidal properties No
Related Product
Close