Close
Filters
Search

PE backfill sealant

Article No. 0875815100
PE Backfill Material BCKFILMATL-PE-15MM-100MT
€36.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Silicone-free and good joint filling strength

Complies with DIN 18540

As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene

Prevents three-edge adhesion

Reduces risk of cracking on sealing and expansion joints

Dispenser carton

With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening

Wide range of applications

Universal use for plumbing, concrete and window connection joints

Notice

∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Silicone-free and good joint filling strength

Complies with DIN 18540

As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene

Prevents three-edge adhesion

Reduces risk of cracking on sealing and expansion joints

Dispenser carton

With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening

Wide range of applications

Universal use for plumbing, concrete and window connection joints

Notice

∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Chemical basis Polyethylene
Colour Grey
Diameter (Ø) 15 mm
Length 100 m
Moulded density 30 kg/m³
Conditions for moulded density in accordance with DIN 53420
Compression force deflection 40 N/mm²
Compression force deflection conditions in accordance with DIN 53577, 40% longitudinal compression
Min. breaking elongation 15 %
Breaking elongation conditions in accordance with DIN 53571
Min. tensile strength 200 kPa
Max. tensile strength 300 kPa
Conditions for tensile strength in accordance with DIN 53571
Min. temperature resistance -40 °C
Max. temperature resistance 60 °C
CFC (fuel gas) free Yes
Silicone-free Yes
DIN 18540
Building material class B3 - Of high flammability
Building material class conditions in accordance with DIN 4102

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Chemical basis Polyethylene
Colour Grey
Diameter (Ø) 15 mm
Length 100 m
Moulded density 30 kg/m³
Conditions for moulded density in accordance with DIN 53420
Compression force deflection 40 N/mm²
Compression force deflection conditions in accordance with DIN 53577, 40% longitudinal compression
Min. breaking elongation 15 %
Breaking elongation conditions in accordance with DIN 53571
Min. tensile strength 200 kPa
Max. tensile strength 300 kPa
Conditions for tensile strength in accordance with DIN 53571
Min. temperature resistance -40 °C
Max. temperature resistance 60 °C
CFC (fuel gas) free Yes
Silicone-free Yes
DIN 18540
Building material class B3 - Of high flammability
Building material class conditions in accordance with DIN 4102
Close