Close
Filters
Search

Fully threaded hexagonal bolt and fine thread

Article No. 006741220
DIN 961 steel 10.9 galvanised fine thread SCR-DIN961-10.9-WS19-(A2K)-M12X1,5X20
€0.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 961, steel 10.9, galvanised, blue passivated (A2K)

The fine thread means

  • Lower rise for increased self-locking power compared to a bolt with a standard thread
  • Higher torque
  • Larger bolt diameter for increased reliability
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

DIN 961, steel 10.9, galvanised, blue passivated (A2K)

The fine thread means

  • Lower rise for increased self-locking power compared to a bolt with a standard thread
  • Higher torque
  • Larger bolt diameter for increased reliability
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 20 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 20 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Close