Close
Filters
Search

Furnace putty 1000

Article No. 08932900
Sealing compound, Fire cement 1000 PUTY-HTEMP-OVENCEMENT1000-310ML
€13.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces.

No formation of a sediment

The ingredients do NOT separate from one another during storage

Ready for use

Not necessary to stir the material beforehand, as required e.g. with canned products

Can be pressed out easily with a cartridge gun

Frost-proof

Storage temperature below 0°C (approx. -5°C) possible

Silicone-free

Notice

The putty is not elastic once it has dried.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces.

No formation of a sediment

The ingredients do NOT separate from one another during storage

Ready for use

Not necessary to stir the material beforehand, as required e.g. with canned products

Can be pressed out easily with a cartridge gun

Frost-proof

Storage temperature below 0°C (approx. -5°C) possible

Silicone-free

Notice

The putty is not elastic once it has dried.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Furnace putty 1000 is used in the heating equipment sector, particularly for sealing boilers, ovens, cookers, chimneys, burner chamber fittings, smoke gas pipes and a wide range of equipment and apparatus in the high-temperature sector up to 1000°C,. It can also be used in place of sealing cords in boiler system doors following an annual inspection and/or after cleaning.

Instructions

The surface must be clean, dry, free from dust and grease and unpolished.

Products specifications
Chemical basis Water glass luting with mineral fillers
Contents 310 ml
Container Cartridge
Density 2.21 g/cm³
Colour Cast grey
Smell/fragrance Neutral
Viscosity/consistency Pasty
Long-term elasticity Virtually no elasticity
Shrinkage Minimal
Full curing speed 1 mm/d
Water-soluble Not readily soluble in water
Min./max. temperature resistance -5 to 1000 °C
Min./max. processing temperature 5 to 30 °C
Resistance against Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates
Shelf life from production 12 Month
Conditions to maintain shelf life from production in sealed cartridge, max. 30°C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Water glass luting with mineral fillers
Contents 310 ml
Container Cartridge
Density 2.21 g/cm³
Colour Cast grey
Smell/fragrance Neutral
Viscosity/consistency Pasty
Long-term elasticity Virtually no elasticity
Shrinkage Minimal
Full curing speed 1 mm/d
Water-soluble Not readily soluble in water
Min./max. temperature resistance -5 to 1000 °C
Min./max. processing temperature 5 to 30 °C
Resistance against Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates
Shelf life from production 12 Month
Conditions to maintain shelf life from production in sealed cartridge, max. 30°C
Close