Sealants
>
Sealants, renovations installation
>
Putty, high temperature
Putty, high temperature
Sealing compound, Fire cement 1000
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Viscosity_consistency
Pasty (1)
Contents
310 ml (1)
Shrinkage
Minimal (1)
Min__max_ processing temperature
5 to 30 °C (1)
Container
Cartridge (1)
Resistance against
Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates (1)
Water_soluble
Not readily soluble in water (1)
Chemical basis
Water glass luting with mineral fillers (1)
Colour
Cast grey (1)
Full curing speed
1 mm/d (1)
Long_term elasticity
Virtually no elasticity (1)
Min__max_ temperature resistance
-5 to 1000 °C (1)
Density
2.21 g/cm³ (1)
Smell_fragrance
Neutral (1)
Conditions to maintain shelf life from production
in sealed cartridge, max. 30°C (1)
Shelf life from production
12 Month (1)
Packaging Unit
1 (1)
6 (1)
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
Threaded rod
Threaded rod
Threaded rod
Hexagon socket bit
Application nozzle
Threaded pin
Popular tags
construction
offer
set
triple
vacuum
Putty, high temperature
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
08932900
Furnace putty 1000
Sealing compound, Fire cement 1000 PUTY-HTEMP-OVENCEMENT1000-310ML
€13.57 inc. VAT