Close
Filters
Search

Gas nozzle MB 15 AK

Article No. 098416016
Gas nozzle for welding torch MB 15 AK NOZ-GAS-CYLINDRICAL-MB15
€5.66 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For welding torch MB 15 AK
For welding torch MB 15 AK
Products specifications
Version Cylindrical
Tip diameter 16 mm
Diameter 18 mm
Length 53 mm
Product weight (per item) 36 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Cylindrical
Tip diameter 16 mm
Diameter 18 mm
Length 53 mm
Product weight (per item) 36 g
Close