Close
Filters
Search

Gravel throw and underbody protection

Article No. 0892075200
Gravel throw and underbody seal STNIMPPROT-UBS-BLACK-1000ML
€15.05 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Rubber-based coating compound containing solvents, can be painted.

Excellent adhesion, rapid skin formation

Scratch-proof

Can be painted over

With many commercially available solvent- and water-based 1C and 2C top layers.

Suitable for oven drying at 40°C to 60°C for short periods

Excellent stone chip protection

Professional tip

  • Various structures can be sprayed by altering the distance, volume and/or pressure
  • Painting with clear varnish darkens the colour
  • Resistant to water, spray water and stone chips
Notice

Do not spray on joints, engines, gears and brake systems. Turn the can upside down and spray until the valve is empty after use. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. The surface should then be pre-treated with a primer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Rubber-based coating compound containing solvents, can be painted.

Excellent adhesion, rapid skin formation

Scratch-proof

Can be painted over

With many commercially available solvent- and water-based 1C and 2C top layers.

Suitable for oven drying at 40°C to 60°C for short periods

Excellent stone chip protection

Professional tip

  • Various structures can be sprayed by altering the distance, volume and/or pressure
  • Painting with clear varnish darkens the colour
  • Resistant to water, spray water and stone chips
Notice

Do not spray on joints, engines, gears and brake systems. Turn the can upside down and spray until the valve is empty after use. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. The surface should then be pre-treated with a primer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For repairing and restoring the original texture and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear aprons, side skirts, bumpers and chassis on cars, trucks and buses. Ideally suited for use as anti-drone compound for wheel wells and chassis.

Instructions

Shake well before use. The surface must be clean, dry and free from rust and dust. Spray a very thin coat for the first coat for improved adhesion and let it flash off for approx. 3 minutes. Then apply the next coat. Allow each intermediate coat to flash off. Working pressure: 2–4 bar. Optimum spraying distance: 30 cm. Optimum spraying results are achieved at a processing temperature of 15–25°C.

Products specifications
Chemical basis Natural rubber
Contents 1000 ml
Weight of content 1080 g
Colour Black
Max. processing temperature 25 °C
Max. pressure 4 bar
Max. temperature conditions 60 °C
Min./max. temperature conditions 10 to 60 °C
Min. pressure 2 bar
Min./max. spraying distance 20-30 cm
Can be varnished after 1 h
Drying time/conditions 1.5 h / at 20°C and 65% relative humidity
Conditions for drying time at 20°C and 65% relative humidity
Density/conditions 1.08 kg/l / at 20°C
Min./max. temperature resistance -40 to 90 °C
Max. temperature resistance 90 °C
Density conditions at 20°C
Shelf life from production/conditions 24 Month / at 10°C to 30°C
Conditions to maintain shelf life from production at 10°C to 30°C
Products specifications
Chemical basis Natural rubber
Contents 1000 ml
Weight of content 1080 g
Colour Black
Max. processing temperature 25 °C
Max. pressure 4 bar
Max. temperature conditions 60 °C
Min./max. temperature conditions 10 to 60 °C
Min. pressure 2 bar
Min./max. spraying distance 20-30 cm
Can be varnished after 1 h
Drying time/conditions 1.5 h / at 20°C and 65% relative humidity
Conditions for drying time at 20°C and 65% relative humidity
Density/conditions 1.08 kg/l / at 20°C
Min./max. temperature resistance -40 to 90 °C
Max. temperature resistance 90 °C
Density conditions at 20°C
Shelf life from production/conditions 24 Month / at 10°C to 30°C
Conditions to maintain shelf life from production at 10°C to 30°C
Related Product
Close