Surface Protection, Coatings
>
Underbody seal products
>
Stone impact protection
>
Gravel throw and underbody seal
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€14.00 inc. VAT
Contents
1000 ml (2)
500 ml (2)
Density_conditions
0.83 g/cm³ / at 20°C (2)
1.08 kg/l / at 20°C (2)
Min__max_ spraying distance
20-30 cm (4)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (3)
5 h / at 20°C and 65% relative humidity (1)
Max_ temperature resistance
90 °C (4)
Min_ pressure
2 bar (2)
Weight of content
1080 g (2)
417 g (2)
Chemical basis
Natural rubber (4)
Colour
Black (2)
Grey (2)
Shelf life from production_conditions
24 Month / at 10°C to 30°C (2)
24 Month / at 5°C to 35°C (2)
Min__max_ temperature conditions
10 to 60 °C (4)
Min__max_ temperature resistance
-40 to 90 °C (4)
Max_ processing temperature
25 °C (4)
Density conditions
at 20°C (4)
Conditions to maintain shelf life from production
at 10°C to 30°C (2)
at 5°C to 35°C (2)
Max_ temperature conditions
60 °C (4)
Max_ pressure
4 bar (2)
Conditions for drying time
at 20°C and 65% relative humidity (4)
Can be varnished after
0.5 h (2)
1 h (2)
Packaging Unit
1 (4)
12 (4)
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
Hexagon nut with clamping piece (non-metal insert) A2
Circlip for bore hole Standard design, shape J
ADH COVER
ELECTRIC INSULATING TAPE GREEN/YELLOW
Rapid repair tape HR
Mounting plate EasyClick slot adjustment
Popular tags
construction
offer
set
triple
vacuum
Gravel throw and underbody seal
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
0892075300
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-GREY-1000ML
€16.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892075200
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-BLACK-1000ML
€15.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892075250
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-BLACK-500ML
€10.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892075350
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-GREY-500ML
€12.63 inc. VAT