Close
Search

Grounding terminal

Article No. 098415074
Earthing terminal AY-CLAMP-WELDINV-MM230-400A
€20.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
For ESI 150/ESI 200/WIG 180 DC/WIG 180 AC/DC/MM 230/MM 350/CuSi 150
For ESI 150/ESI 200/WIG 180 DC/WIG 180 AC/DC/MM 230/MM 350/CuSi 150
Products specifications
Max. current 400 A
Nominal diameter 10 mm
Thread type x nominal diameter (SW) M10
Product weight (per item) 381 g
Close