Welding
>
Welding device
>
Electrode welding inverter accessory
>
Earthing terminal
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€18.00 inc. VAT
Max_ current
200 A (1)
400 A (1)
Nominal diameter
10 mm (1)
6 mm (1)
Thread type x nominal diameter _SW_
M10 (1)
M6 (1)
Product weight _per item_
228 g (1)
381 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Push-on countersink
Washer
Insert nut TIME-SERT®
Cable shears
Turnbuckle
TX bit
Popular tags
construction
offer
set
triple
vacuum
Earthing terminal
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
098415072
Grounding terminal
Earthing terminal AY-CLAMP-WELDINV-ESI150/TIG180DC-200A
€14.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098415074
Grounding terminal
Earthing terminal AY-CLAMP-WELDINV-MM230-400A
€20.57 inc. VAT