Close
Filters
Search

Hammer drill H 22-SLE

Article No. 57082001
Hammer drill, H 22-SLE HAMDRL-EL-(H22-SLE) MASTER
€365.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Lightweight and handy hammer drill including three hammer drill bits with diameters of 6, 8, 10 mm.

Effortless work

Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Lightweight and handy hammer drill including three hammer drill bits with diameters of 6, 8, 10 mm.

Effortless work

Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Concrete, masonry

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 700 W
Min./max. idle speed 0-1250 U/min(rpm)
Min./max. impact rate 0-4500 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 2.2 J
Functions Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation
Min./max. drilling diameter in concrete 4-22 mm
Min./max. recommended drilling range for optimum performance (in concrete) 6-14 mm
Max. drilling diameter of hollow drill bit in masonry 68 mm
Weight of machine 2.4 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 700 W
Min./max. idle speed 0-1250 U/min(rpm)
Min./max. impact rate 0-4500 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 2.2 J
Functions Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation
Min./max. drilling diameter in concrete 4-22 mm
Min./max. recommended drilling range for optimum performance (in concrete) 6-14 mm
Max. drilling diameter of hollow drill bit in masonry 68 mm
Weight of machine 2.4 kg
Cable length 4 m
Close