Electric power tools
>
Hammer drills/chipping hammers, electric
>
Hammer drill, electric
Hammer drill, electric
Hammer drill, H 28-MLS Power
Hammer drill, H 26-MLS
Refine
Load more results...
×
Price Range
Min:€390.00 inc. VAT
Max:€475.00 inc. VAT
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
Cable length
4 m (2)
Weight of machine
2.9 kg (1)
3.1 kg (1)
Power input
830 W (1)
850 W (1)
Frequency
50 Hz (2)
Tool holding device
Suitable for SDS-plus (2)
Nominal Voltage
230 V/AC (2)
Protection class
Protection class II/protective insulation (2)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
Min__max_ drilling diameter in concrete
4-26 mm (1)
4-28 mm (1)
Impact energy
2.7 J (1)
3.2 J (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
6-16 mm (1)
6-18 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
Packaging Unit
1 (2)
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
Glazing block
Mudguard pincers
Hose pack LP
Insert nut TIME-SERT®
DIGITAL LED THERMOMETER
PH screwdriver
Popular tags
construction
offer
set
triple
vacuum
Hammer drill, electric
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
57082042
Hammer drill H 28-MLS Power
Hammer drill, H 28-MLS Power HAMDRL-EL-(H28-MLS POWER) MASTER
€560.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57082051
Hammer drill H 26-MLS
Hammer drill H 26-MLS HAMDRL-EL-(H26-MLS) MASTER
€460.20 inc. VAT