Close
Filters
Search

Hammer drill H 28-MLS Power

Article No. 57082042
Hammer drill, H 28-MLS Power HAMDRL-EL-(H28-MLS POWER) MASTER
€560.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely powerful hammer drill with active vibration damping and quick-release chuck. Ideal for series drilling.

Versatile applications

The quick-release chuck means that the machine can be converted from SDS to a standard drill chuck in just a few steps.

Extremely rapid drilling progress

High impact energy

Effortless work

The low level of vibration means that the machine can be used for long periods without signs of fatigue.

Universal

The chiselling function means that the machine can also be used for corrective work.

Reduces risk of cable breakage

Moving ball grommet on mains cable

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely powerful hammer drill with active vibration damping and quick-release chuck. Ideal for series drilling.

Versatile applications

The quick-release chuck means that the machine can be converted from SDS to a standard drill chuck in just a few steps.

Extremely rapid drilling progress

High impact energy

Effortless work

The low level of vibration means that the machine can be used for long periods without signs of fatigue.

Universal

The chiselling function means that the machine can also be used for corrective work.

Reduces risk of cable breakage

Moving ball grommet on mains cable

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Materials to be processed: Concrete, masonry, wood, metal

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 850 W
Min./max. idle speed 0-1300 U/min(rpm)
Min./max. impact rate 0-4000 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 3.2 J
Functions Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation
Min./max. drilling diameter in concrete 4-28 mm
Min./max. recommended drilling range for optimum performance (in concrete) 6-18 mm
Max. drilling diameter of hollow drill bit in masonry 68 mm
Weight of machine 3.1 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 850 W
Min./max. idle speed 0-1300 U/min(rpm)
Min./max. impact rate 0-4000 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 3.2 J
Functions Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation
Min./max. drilling diameter in concrete 4-28 mm
Min./max. recommended drilling range for optimum performance (in concrete) 6-18 mm
Max. drilling diameter of hollow drill bit in masonry 68 mm
Weight of machine 3.1 kg
Cable length 4 m
Close