Close
Filters
Search

Hammer drill/chipping hammer BMH 45-XE

Article No. 07025571
Hammer drill/chipping hammer, BMH 45-XE, low-vib. HAMDRLCHPNGHAM-EL-(BMH 45-XE) MASTER
€1,616.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.

Comfortable working

No need to hold switch continually during prolonged chiselling work.

Adjustable drilling and impact power

The power can be reduced or increased by simply turning the electronic adjusting wheel.

Indication of malfunctions

The service LED indicates malfunctions and an imminent carbon brush replacement.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful and anti-vibration 8-kg hammer drill/chipping hammer with SDS-max drive arbour.

Comfortable working

No need to hold switch continually during prolonged chiselling work.

Adjustable drilling and impact power

The power can be reduced or increased by simply turning the electronic adjusting wheel.

Indication of malfunctions

The service LED indicates malfunctions and an imminent carbon brush replacement.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Low-fatigue work

The 12 lockable chisel settings allow adjustment to any working angle.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1500 W
Power output 810 W
Min./max. idle speed 0-305 U/min(rpm)
Min./max. impact rate 1380-2760 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 12.5 J
Min./max. drilling diameter in concrete 12-45 mm
Min./max. recommended drilling range for optimum performance (in concrete) 20-40 mm
Max. drilling diameter of breakthrough drill in concrete 80 mm
Max. drilling capacity (volume) in concrete per minute 221 cm³
Max. chiselling power in concrete 250 kg/h
Max. drilling diameter of hollow drill bit in masonry 125 mm
Weight of machine 8.9 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1500 W
Power output 810 W
Min./max. idle speed 0-305 U/min(rpm)
Min./max. impact rate 1380-2760 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 12.5 J
Min./max. drilling diameter in concrete 12-45 mm
Min./max. recommended drilling range for optimum performance (in concrete) 20-40 mm
Max. drilling diameter of breakthrough drill in concrete 80 mm
Max. drilling capacity (volume) in concrete per minute 221 cm³
Max. chiselling power in concrete 250 kg/h
Max. drilling diameter of hollow drill bit in masonry 125 mm
Weight of machine 8.9 kg
Cable length 4 m
Related Product
Close