Close
Filters
Search

Hand-held circular saw HKS 65-E Power

Article No. 57066000
Hand-held circular saw HKS 65-E POWER CRCLSAW-EL-HKS 65-E POWER MASTER
€660.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
1800 Watt hand-held circular saw with low weight and high cutting speed. With matching guide rail, also ideally suited for precise cuts.

Ergonomic design

  • Low weight for perfect handling
  • Base plate from die-cast aluminium

Rapid progress with work

With constant electronics, the speed remains constant, even under loads.

Adjustable speed

Speed preselection for matching to each operation.

Protection of the user and the motor

Soft start

Extraction device

Almost no sawdust in the working area if used in conjunction with a Würth industrial vacuum cleaner.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

1800 Watt hand-held circular saw with low weight and high cutting speed. With matching guide rail, also ideally suited for precise cuts.

Ergonomic design

  • Low weight for perfect handling
  • Base plate from die-cast aluminium

Rapid progress with work

With constant electronics, the speed remains constant, even under loads.

Adjustable speed

Speed preselection for matching to each operation.

Protection of the user and the motor

Soft start

Extraction device

Almost no sawdust in the working area if used in conjunction with a Würth industrial vacuum cleaner.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1800 W
Min./max. idle speed 2300-5000 U/min(rpm)
Max. idle speed 25000 U/min(rpm)
Min./max. rotation speed at nominal load 1400-4000 U/min(rpm)
Suitable for bore diameter 30 mm
Max. saw-blade diameter 190 mm
Min./max. mitre angle 0-45 Degree
Max. cutting depth at 90 degrees 65 mm
Max. cutting depth at 45 degrees 48 mm
Base plate length x base plate width 327 x 203 mm
Weight of machine 5.2 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1800 W
Min./max. idle speed 2300-5000 U/min(rpm)
Max. idle speed 25000 U/min(rpm)
Min./max. rotation speed at nominal load 1400-4000 U/min(rpm)
Suitable for bore diameter 30 mm
Max. saw-blade diameter 190 mm
Min./max. mitre angle 0-45 Degree
Max. cutting depth at 90 degrees 65 mm
Max. cutting depth at 45 degrees 48 mm
Base plate length x base plate width 327 x 203 mm
Weight of machine 5.2 kg
Cable length 4 m
Close