Electric power tools
>
Saws, electric
>
Hand-held circular saw, electric
Hand-held circular saw, electric
Hand-held circular saw HKS 65-E POWER
Hand-held circular saw HKS 63 COMPACT
Refine
Load more results...
×
Price Range
Min:€403.00 inc. VAT
Max:€560.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
Cable length
4 m (2)
Weight of machine
3.8 kg (1)
5.2 kg (1)
Power input
1350 W (1)
1800 W (1)
Frequency
50 Hz (1)
Max_ cutting depth at 90 degrees
63 mm (1)
65 mm (1)
Nominal Voltage
230 V/AC (1)
Max_ cutting depth at 45 degrees
47.5 mm (1)
48 mm (1)
Protection class
Protection class II/protective insulation (1)
Protection class II/protective insulation (1)
Suitable for bore diameter
20 mm (1)
30 mm (1)
Nominal voltage
230 V/AC (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
Base plate length x base plate width
327 x 203 mm (1)
Max_ idle speed
25000 U/min(rpm) (1)
Min__max_ idle speed
2300-5000 U/min(rpm) (1)
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Packaging Unit
1 (2)
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
Hose clamp A4
Countersunk screw with hexagon socket head
Screw seal, self-centring
Countersunk screw with hexagon socket head
45° corner pipe wrench
Flat blunt-ended file
Popular tags
construction
offer
set
triple
vacuum
Hand-held circular saw, electric
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
57066000
Hand-held circular saw HKS 65-E Power
Hand-held circular saw HKS 65-E POWER CRCLSAW-EL-HKS 65-E POWER MASTER
€660.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57066100
HKS 63 COMPACT hand-held circular saw
Hand-held circular saw HKS 63 COMPACT CRCLSAW-EL-(HKS 63 COMPACT)
€475.66 inc. VAT