Close
Filters
Search

Hand-lever grease gun

Article No. 098600
Hand-lever grease gun GRSEGUN-HNDLEVER-75/PK
€48.97 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
  • Feed quantity can be dispensed up to 1.5 cm³
  • Working pressure 400 bar
  • Maximum pressure up to over 800 bar
  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
  • Supplied with reinforced rubber hose and nozzle (M10x1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
  • Feed quantity can be dispensed up to 1.5 cm³
  • Working pressure 400 bar
  • Maximum pressure up to over 800 bar
  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
  • Supplied with reinforced rubber hose and nozzle (M10x1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material Steel
Material of the hose Synthetic rubber
Material of the grip handle Polyethylene
Length 370 mm
Product weight (per item) 1298 g
Working pressure 400 bar
Max. working pressure 800 bar
NLGI grade 2

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Material Steel
Material of the hose Synthetic rubber
Material of the grip handle Polyethylene
Length 370 mm
Product weight (per item) 1298 g
Working pressure 400 bar
Max. working pressure 800 bar
NLGI grade 2
Close