Close
Filters
Search

Hand tyre inflator with 2C handle limited edition

Article No. 071554020
Hand tyre inflator with 2C handle limited edition HND-TYRINFL-LTD-EDITN
€94.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar
Max. operating pressure 12 bar
Min./max. temperature conditions -5 to 40 °C
Medium that can be measured Air
Hose length 1 m
Connection thread 1/4 inch
Product weight (per item) 850.400 g
Material of housing Impact-resistant plastic
Max. pressure measuring range 12 bar
Material of handle 2-component plastic
Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar
Max. operating pressure 12 bar
Min./max. temperature conditions -5 to 40 °C
Medium that can be measured Air
Hose length 1 m
Connection thread 1/4 inch
Product weight (per item) 850.400 g
Material of housing Impact-resistant plastic
Max. pressure measuring range 12 bar
Material of handle 2-component plastic
Close