Close
Filters
Search

HDR 175 COMPACT high-pressure cleaner

Article No. 07011640
Cold water high-pressure cleaner HDR 175 COMPACT CLNDEV-(HDR-175-COMPACT)
€1,075.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact cold-water high-pressure cleaner for medium-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release
  • Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport
  • The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back
  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted
  • The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption
  • An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling
  • The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Compact cold-water high-pressure cleaner for medium-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release
  • Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport
  • The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back
  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted
  • The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption
  • An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling
  • The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Products specifications
Nominal voltage 230 V/AC
Power input 2.3 kW
Max. pressure 175 bar
Min./max. feed quantity 0-500 l/h
Hose length 10 m
Length 360 mm
Width 380 mm
Height 930 mm
Weight of machine 24 kg
Cable length 5 m
Products specifications
Nominal voltage 230 V/AC
Power input 2.3 kW
Max. pressure 175 bar
Min./max. feed quantity 0-500 l/h
Hose length 10 m
Length 360 mm
Width 380 mm
Height 930 mm
Weight of machine 24 kg
Cable length 5 m
Related Product
Close