Electric power tools
>
Cleaning devices, electric
Cleaning devices, electric
Cleaning device, high pressure, electric
Refine
Load more results...
×
Price Range
Min:€911.00 inc. VAT
Max:€1,440.00 inc. VAT
Width
360 mm (1)
380 mm (1)
Height
930 mm (2)
Cable length
5 m (2)
Weight of machine
24 kg (1)
28 kg (1)
Power input
2.3 kW (1)
2.8 kW (1)
Length
360 mm (1)
380 mm (1)
Min__max_ feed quantity
0-500 l/h (2)
Hose length
10 m (1)
15 m (1)
Nominal voltage
230 V (1)
230 V/AC (1)
Max_ pressure
175 bar (1)
200 bar (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Sealing compound MULTI
Clip remover
Plus hand cleaner
Triple square bit
Hand Cleansing Paste
Cutlery insert
Popular tags
construction
offer
set
triple
vacuum
Cleaning devices, electric
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
07011640
HDR 175 COMPACT high-pressure cleaner
Cold water high-pressure cleaner HDR 175 COMPACT CLNDEV-(HDR-175-COMPACT)
€1,075.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07011650
HDR 200 POWER high-pressure cleaner
Cold water high-pressure cleaner HDR 200 POWER CLNDEV-(HDR-200-POWER)
€1,699.20 inc. VAT