Close
Filters
Search

HDR 200 POWER high-pressure cleaner

Article No. 07011650
Cold water high-pressure cleaner HDR 200 POWER CLNDEV-(HDR-200-POWER)
€1,699.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful cold-water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release
  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted
  • Relieving the pressure on the components extends the service life of the pump and reduces energy and water consumption
  • For convenient working, the integrated hose drum ensures that the hose is always in the right place, minimising the risk of accidents.
  • The ergonomic manual spray gun with reduced retention and trigger force ensures comfortable, effortless working.
  • Suitable for both vertical and horizontal operation for flexible working. The wheels do not touch the ground when the vehicle is in horizontal operation. This means that the device offers maximum stability.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful cold-water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release
  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted
  • Relieving the pressure on the components extends the service life of the pump and reduces energy and water consumption
  • For convenient working, the integrated hose drum ensures that the hose is always in the right place, minimising the risk of accidents.
  • The ergonomic manual spray gun with reduced retention and trigger force ensures comfortable, effortless working.
  • Suitable for both vertical and horizontal operation for flexible working. The wheels do not touch the ground when the vehicle is in horizontal operation. This means that the device offers maximum stability.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 230 V
Power input 2.8 kW
Max. pressure 200 bar
Min./max. feed quantity 0-500 l/h
Hose length 15 m
Length 380 mm
Width 360 mm
Height 930 mm
Weight of machine 28 kg
Cable length 5 m
Products specifications
Nominal voltage 230 V
Power input 2.8 kW
Max. pressure 200 bar
Min./max. feed quantity 0-500 l/h
Hose length 15 m
Length 380 mm
Width 360 mm
Height 930 mm
Weight of machine 28 kg
Cable length 5 m
Related Product
Close