Close
Filters
Search

Heat-shrink hose, medium-walled 0.6/1 kV

Article No. 0975305104
Heat shrink hose, medium wall, 0.6/1 kV HSHRHOSE-MEDWL/THWL-1KV-40/12MM
€28.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Inside coated with hot-melt adhesive
  • Good physical, chemical and thermal properties
  • Inside coated with hot-melt adhesive
  • Good physical, chemical and thermal properties
Application area

For moisture-proof insulation and to protect cable connections against high mechanical strain.

Products specifications
Diameter (D) 40 mm
Diameter (shrunk) 12 mm
Sleeve-wall thickness when shrunk 2.5 mm
Length 1000 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 125 °C
Min./max. elongation (after shrinking in %) -10-10 %
Ultraviolet resistance Yes
Material Polyolefin
Halogen-free Yes
Silicone-free Yes
Colour Black
Min. temperature conditions -55 °C
Max. temperature conditions 125 °C
Min. elongation (after shrinking in %) -10 %
Max. elongation (after shrinking in %) 10 %

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (D) 40 mm
Diameter (shrunk) 12 mm
Sleeve-wall thickness when shrunk 2.5 mm
Length 1000 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 125 °C
Min./max. elongation (after shrinking in %) -10-10 %
Ultraviolet resistance Yes
Material Polyolefin
Halogen-free Yes
Silicone-free Yes
Colour Black
Min. temperature conditions -55 °C
Max. temperature conditions 125 °C
Min. elongation (after shrinking in %) -10 %
Max. elongation (after shrinking in %) 10 %
Close