Insulating materials, electric
>
Heat shrinking technology
>
Heat shrink hose, med./thick wall, metre
Heat shrink hose, med./thick wall, metre
Heat shrink hose, medium wall, 0.6/1 kV
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€25.00 inc. VAT
Ultraviolet resistance
Yes (4)
Min_ temperature conditions
-55 °C (4)
Dielectric strength
20 kV/mm (4)
Sleeve_wall thickness when shrunk
2.5 mm (2)
1.7 mm (1)
2.7 mm (1)
Silicone_free
Yes (4)
Max_ elongation _after shrinking in %_
10 % (4)
Diameter _shrunk_
12 mm (1)
13 mm (1)
16 mm (1)
8 mm (1)
Length
1000 mm (4)
Diameter _D_
10 mm (1)
25 mm (1)
40 mm (1)
55 mm (1)
Colour
Black (4)
Min__max_ temperature conditions
-55 to 125 °C (4)
Halogen_free
Yes (4)
Min_ shrinkage temperature
125 °C (4)
Min__max_ elongation _after shrinking in %_
-10-10 % (4)
Max_ temperature conditions
125 °C (4)
Min_ elongation _after shrinking in %_
-10 % (4)
Material
Polyolefin (4)
Packaging Unit
1 (4)
3 (2)
2 (1)
5 (1)
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
EDDYSTONE HI-VIS PILOT
EDDYSTONE HI-VIS PILOT
Hexagon nut with clamping piece (non-metal insert) A4
Clamping mandrel For cutting discs and grinding discs
R-STRETCH TROUSERS
Thimble A4
Popular tags
construction
offer
set
triple
vacuum
Heat shrink hose, med./thick wall, metre
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
0975305105
Heat-shrink hose, medium-walled 0.6/1 kV
Heat shrink hose, medium wall, 0.6/1 kV HSHRHOSE-MEDWL/THWL-1KV-50/16MM
€25.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0975305101
Heat-shrink hose, medium-walled 0.6/1 kV
Heat shrink hose, medium wall, 0.6/1 kV HSHRHOSE-MEDWL/THWL-1KV-10/3MM
€8.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0975305103
Heat-shrink hose, medium-walled 0.6/1 kV
Heat shrink hose, medium wall, 0.6/1 kV HSHRHOSE-MEDWL/THWL-1KV-30/8MM
€23.68 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0975305104
Heat-shrink hose, medium-walled 0.6/1 kV
Heat shrink hose, medium wall, 0.6/1 kV HSHRHOSE-MEDWL/THWL-1KV-40/12MM
€28.50 inc. VAT