Close
Filters
Search

Heavy-duty anchor W-TM, type O

Article No. 0904901866
Heavy-duty anchor W-TM type O steel zinc plated ANC-(W-TM/S-O)-(A2K)-M8X51
€1.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With eyelet, for non-cracked concrete, zinc plated steel
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
With eyelet, for non-cracked concrete, zinc plated steel
  • Minimal effort required to insert anchor
  • Immediate load-bearing capacity — no waiting
  • No setting tools required
  • Can be set flush with surface
  • Triple expansion sleeve to ensure even expansion and load distribution
  • Applying the specified torque during the anchoring process ensures secure installation
  • Load-controlled/torque-controlled expanding galvanised steel anchor in sizes M6–M12
  • Cotter-pin installation
Application area

Can be used for medium to heavy loads


Suitable for attaching: Transfer lines on the ground requiring installation flush with the surface; steel structures, metal profiles, brackets, base plates, cable conduits, piping, mounting rails etc.


< C20/25, hard natural stone and solid brick masonry (unapproved)


The anchor may be used for anchorages with predominantly static loads or quasi-static loads


Individual attachment: Anchorage in non-cracked concrete


May only be used in dry indoor room conditions

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Material Steel
Surface Zinc plated
Torque during anchoring (T inst) 12 Nm
Through-hole in the component to be connected (d f) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 8 mm
Anchor length (l) 51 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 61 mm
Effective anchoring depth (h ef) 44.5 mm
Material Steel
Surface Zinc plated
Torque during anchoring (T inst) 12 Nm
Through-hole in the component to be connected (d f) 9 mm
Close