Metal heavy-duty dowel
>
Heavy-duty anchor, non-cracked concrete
>
Heavy-duty anchor eyelet
>
Heavy-duty anchor W-TM type O steel zinc plated
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€3.00 inc. VAT
Through_hole in the component to be connected _d f_
9 mm (1)
Drill hole depth _h 1_
61 mm (1)
Anchor length _l_
51 mm (1)
60 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (1)
14 mm (1)
Surface
Zinc plated (2)
Effective anchoring depth _h ef_
44.5 mm (1)
Torque during anchoring _T inst_
12 Nm (1)
20 Nm (1)
Material
Steel (2)
Anchor diameter
10 mm (1)
8 mm (1)
Packaging Unit
1 (2)
50 (2)
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
VDE snipe nose pliers DIN ISO 5745, IEC 60900
Anchor rod, stainless steel A4 by the metre
STANDARD METAL WIPERBLADES FOR CARS
STANDARD METAL WIPERBLADES FOR CARS
DIN 571 wood screw, blue coated Hexagon head
Rough grinding disc for steel and stainless steel
Popular tags
construction
offer
set
triple
vacuum
Heavy-duty anchor W-TM type O steel zinc plated
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
0904901866
Heavy-duty anchor W-TM, type O
Heavy-duty anchor W-TM type O steel zinc plated ANC-(W-TM/S-O)-(A2K)-M8X51
€1.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901867
Heavy-duty anchor W-TM, type O
Heavy-duty anchor W-TM type O steel zinc plated ST-ANCHOR WTM W.EYEBOLT M10X75
€2.89 inc. VAT