Metal heavy-duty dowel
>
Heavy-duty anchor, non-cracked concrete
>
Heavy-duty anchor eyelet
Heavy-duty anchor eyelet
Heavy-duty anchor W-TM type O steel zinc plated
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€3.00 inc. VAT
Through_hole in the component to be connected _d f_
9 mm (1)
Drill hole depth _h 1_
61 mm (1)
Anchor length _l_
51 mm (1)
60 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (1)
14 mm (1)
Surface
Zinc plated (2)
Effective anchoring depth _h ef_
44.5 mm (1)
Torque during anchoring _T inst_
12 Nm (1)
20 Nm (1)
Material
Steel (2)
Anchor diameter
10 mm (1)
8 mm (1)
Packaging Unit
1 (2)
50 (2)
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
HAMMER DRILL BIT OPTIMUM SDS-PLUS
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Wing repair washer
Wing repair washer
Hexagonal bolt with thread up to the head
2C multi-purpose anchor SHARK® TWIST
Popular tags
construction
offer
set
triple
vacuum
Heavy-duty anchor eyelet
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
0904901866
Heavy-duty anchor W-TM, type O
Heavy-duty anchor W-TM type O steel zinc plated ANC-(W-TM/S-O)-(A2K)-M8X51
€1.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901867
Heavy-duty anchor W-TM, type O
Heavy-duty anchor W-TM type O steel zinc plated ST-ANCHOR WTM W.EYEBOLT M10X75
€2.89 inc. VAT