Close
Filters
Search

Hercules S3 safety shoe

Article No. M418106042
S3 Hercules low-cut safety shoes SHOE HERCULES S3 BLACK 42 MODYF
€60.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
  • Breathable leather, technical inserts
  • Mesh inner lining
  • Steel protective toecaps, steel anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • Approx. 605 g per shoe in size 42
Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
  • Breathable leather, technical inserts
  • Mesh inner lining
  • Steel protective toecaps, steel anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • Approx. 605 g per shoe in size 42
Products specifications
Colour Black
Size 42
Material of shoes upper Full-grain cowhide leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Black
Size 42
Material of shoes upper Full-grain cowhide leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close