Close
Filters
Search

Hex A2 stainless steel spacer sleeve

Article No. 0865520630
Hexagonal A2 stainless steel spacer sleeve SPCESLEV-HEX-A2-WS10-M6X30
€0.57 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Thread type x nominal diameter M6
Length (l) 30 mm
Width across flats (s) 10 mm
Material Stainless steel A2
Surface Plain
Width across corners (e) 11.05 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M6
Length (l) 30 mm
Width across flats (s) 10 mm
Material Stainless steel A2
Surface Plain
Width across corners (e) 11.05 mm
Close