Close
Filters
Search

Hex A2 stainless steel spacer sleeve

Article No. 0865520830
Hexagonal A2 stainless steel spacer sleeve SPCESLEV-HEX-A2-WS13-M8X30
€1.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M8
Length (l) 30 mm
Width across flats (s) 13 mm
Material Stainless steel A2
Surface Plain
Width across corners (e) 14.38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M8
Length (l) 30 mm
Width across flats (s) 13 mm
Material Stainless steel A2
Surface Plain
Width across corners (e) 14.38 mm
Close