Close
Filters
Search

Hexagon nut

Article No. 03172
DIN 934 steel I6I/I8I galvanised NUT-HEX-DIN934-I6I-WS4-(A2K)-M2
€1.59 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 934, steel I6I/I8I, galvanised blue, passivated (A2K)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

DIN 934, steel I6I/I8I, galvanised blue, passivated (A2K)
Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M2
Height (m1) 1.6 mm
External drive (s1) WS4
Standards DIN 934
Material Steel
Property class I6I
Surface Galvanised
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (D) M2
Height (m1) 1.6 mm
External drive (s1) WS4
Standards DIN 934
Material Steel
Property class I6I
Surface Galvanised
RoHS-compliant Yes
Close