Close
Filters
Search

Hexagon nut, imperial

Article No. 03301
W-0330 steel GR5 galvanised NUT-HEX-UNC-GR5-(A2K)-8-1IN
€1.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
W-0330 galvanized steel GR5
W-0330 galvanized steel GR5
Products specifications
Nominal diameter in inches (D) 1 in
Height (m1) 22 mm
Width across flats (s1) 37.3 mm
Material Steel
Property class GR5
Surface Galvanised
Thread type UNC
Number of thread starts per inch 8
Other standard WN 330

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter in inches (D) 1 in
Height (m1) 22 mm
Width across flats (s1) 37.3 mm
Material Steel
Property class GR5
Surface Galvanised
Thread type UNC
Number of thread starts per inch 8
Other standard WN 330
Close