Close
Filters
Search

Hexagon nut, imperial

Article No. 033058
W-0330 steel GR5 galvanised NUT-HEX-UNC-GR5-(A2K)-11-5/8IN
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
W-0330 galvanized steel GR5
W-0330 galvanized steel GR5
Products specifications
Nominal diameter in inches (D) 5/8 in
Height (m1) 14 mm
Width across flats (s1) 23.81 mm
Material Steel
Property class GR5
Surface Galvanised
Thread type UNC
Number of thread starts per inch 11
Other standard WN 330

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter in inches (D) 5/8 in
Height (m1) 14 mm
Width across flats (s1) 23.81 mm
Material Steel
Property class GR5
Surface Galvanised
Thread type UNC
Number of thread starts per inch 11
Other standard WN 330
Close