Close
Filters
Search

Hexagon socket bit

Article No. 061417693
Bit hexagon socket C 6.3 (1/4) Powerdriv BIT-INHEX-WS3-1/4IN-L25MM
€1.68 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
C 6.3 (1/4") POWERDRIV

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on the screw and bit

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit

C 6.3 (1/4") POWERDRIV

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on the screw and bit

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit

Products specifications
Tip size 3 mm
Tip type For internal hexagon socket
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Tip size 3 mm
Tip type For internal hexagon socket
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm
Close