Close
Filters
Search

Shelf support

Article No. 0683311125
Shelf support edged SHLFSPRT-INSERT-(PLT-L)-ZD-(NI)-PLUGD5
€19.47 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With grooved pin for a very secure hold in the side of the cabinet

Material: Die-cast zinc, nickel-plated

  • High break resistance
  • High-quality surface

Large contact surface

Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm

Compatible with shelf support 0683311124 and 0683311126

Specified dimensions not binding. Subject to technical changes!

With grooved pin for a very secure hold in the side of the cabinet

Material: Die-cast zinc, nickel-plated

  • High break resistance
  • High-quality surface

Large contact surface

Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm

Compatible with shelf support 0683311124 and 0683311126

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Zamak
Surface Nickel-plated
Drill diameter 5 mm
Products specifications
Material Zamak
Surface Nickel-plated
Drill diameter 5 mm
Related Product
Close